missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ MidKnight™ Touch 93-732 Nitrile Gloves
GREENER_CHOICE

Product Code. 16649113 Shop All Ansell Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90

Product Code. 16649113

Brand: Ansell 93732070

Only null left
Add to basket
Add to basket

Ergonomically designed, thin black nitrile exam gloves provide dexterity along with enhanced comfort fit and feel. Textured fingertips ensure tactility and secure handling of instruments and materials.

  • Thin nitrile features enhanced dexterity and tactility
  • Distinctive black color provides contrast while also hiding the appearance of oils, bodily fluids and other stains
  • ERGOFORM™ Design Technology reduces muscle strain during repetitive tasks
  • Textured fingertips for secure handling of instruments and materials
  • Silicone-free to ensure advanced product protection
  • 1.5 AQL
  • Common industries include healthcare, general dentistry, chemical, EMS, life sciences, food service, cosmetics, tattoo, automotive aftermarket, law enforcement
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC 1935/2004, Arrêté du 09/04/04, ASTM D6319, EC 2023/2006, FDA21 CFR 177-2600, ISO 13485
Certifications/Compliance (Europe) EN 420:2003, A1:2009, EN 421:2010, EN 420:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 16523-1
Chemotherapeutic Rated No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Small
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) No
Model 93732070
Series MICROFLEX™ MidKnight™ Touch 93-732
Tensile Strength 18 MPa
Length (English) 9.6 in.
Length (Metric) 24.4 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.