missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell MICROFLEX™ 93-864 MidKnight™ MAX Disposable Nitrile Gloves - Extended Cuff
Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
Pack of 100
Description
- Additional palm thickness (0.16 mm) resists tearing during use
- Deep black color hides the appearance of oils, grease, and grime
- Extended cuff provides extra protection over the wrist and forearm
- Resistant to a range of chemicals, oils, and solvents
- Fully textured design enhances grip capabilities
- Silicone free design is paint and finish process friendly
Specifications
Specifications
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| AQL | 1.5 |
| Color | Black |
| Disposable | Single-use |
| Finger Thickness (Metric) | 0.21 mm |
| Hand | Ambidextrous |
| Material | Nitrile |
| Palm Thickness (Metric) | 0.16 mm |
| Powdered | Powder Free |
| Size | 9 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction