missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-864 MidKnight™ MAX Disposable Nitrile Gloves - Extended Cuff

Product Code. 16609123 Shop All Ansell Products
Click to view available options
Size:
7
8
9
10
11
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 16609123

Brand: Ansell 93864070

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Heavy duty gloves mask dirt and stains, in addition to providing expanded protection with an extended cuff. Additional thickness in the palm helps to prevent tearing during use, while textured surfaces enhances grip capabilities.

  • Additional palm thickness (0.16 mm) resists tearing during use
  • Deep black color hides the appearance of oils, grease, and grime
  • Extended cuff provides extra protection over the wrist and forearm
  • Resistant to a range of chemicals, oils, and solvents
  • Fully textured design enhances grip capabilities
  • Silicone free design is paint and finish process friendly
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009
AQL 1.5
Color Black
Disposable Single-use
Finger Thickness (Metric) 0.21 mm
Hand Ambidextrous
Material Nitrile
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Size 7
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKPT
Glove Cuff Style Beaded
Series 39-864
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.