missing translation for 'onlineSavingsMsg'
Learn More

Ansell Edmont™ Microflex™ 93-823 Series Single Use Nitrile Gloves

Product Code. p-7113237
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 15523964

Brand: Ansell Edmont™ 93823070

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Decreases skin irritation potential in sensitive hands. Ansell Edmont™ Microflex™ 93-823 Series Single Use Nitrile Gloves are advanced gloves in type I and IV allergy prevention.

  • Single use nitrile gloves
  • Clinically proven to decrease redness and itchiness associated with contact dermatitis
  • Engineered without the use of chemical additives (including accelerators) that are known skin irritants
  • Safe for those with sensitive skin or prone to allergic reactions
  • Textured fingertips
  • Reduced amount of surfactant used to produce the glove results in a secure and confident grip for handling objects
  • Increased sensitivity due to the thin polymer design resulting in a palm thickness of 0.06mm and fingertip thickness of 0.10mm
  • Ultra-soft materials provide comfort and good fit for long wear periods with leads to increased worker productivity

Applications:

  • Analytical testing/Measurements
  • Assembly and inspection
  • Biotechnologies
  • Cleaning
  • Crime scene analysis
  • Handling small and sensitive parts and materials
  • Janitorial and maintenance work
  • Laboratory analysis
  • Light duty assembly
  • Preparing pharmaceutical products
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420:2003 + A1:2009 and EN 374:2003
Description Grip design: Textured fingertips
Color Blue
Material Nitrile
Powdered Powder Free
Product Type Nitrile Gloves
Size 6.5/7
Thickness (Metric) 0.06 mm
Glove Cuff Style Beaded
Packaging Type 1000 gloves per shipper carton, 100 gloves per dispenser, 10 dispensers per shipper carton
Series 93-823
Length (Metric) 240 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.