missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ 93-360 Polychloroprene Cleanroom Gloves
BIOPHARMA

Product Code. 16388401
Change view
Click to view available options
Size:
6
7
8
9
10
11
Unit Size:
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16388401 7 Pack of 50
16378401 6 Pack of 50
16398401 8 Pack of 50
16308411 9 Pack of 50
16318411 10 Pack of 50
16328411 11 Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16388401 Supplier Ansell Supplier No. 93360070
  • ONLINE EXCLUSIVE PRICE
    £60.00
    £40.36 / Pack of 50
    Save £19.64
    32% Off
View all promotions
Estimated Shipment: 09-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Non-sterile disposable nitrile and neoprene (polychloroprene) cleanroom gloves are made of a synthetic composite material for tough chemical protection. Suitable for Class 100/ ISO 5 cleanroom environments.

  • Antistatic cleanroom gloves feature a three-layer design.
  • Offer protection from harsh chemicals including acids, bases, and various solvents.
  • Extra-soft proprietary formulation combines comfort, tactility, and dexterity.
  • Siilicone-free nitrile and neoprene composite is free of latex, preventing the risk of Type I latex allergies.
  • Non-particulating EasyTear packaging to reduce the risk of potential contamination.
TRUSTED_SUSTAINABILITY

Tekniske data

Certifications/Compliance ASTM D6319, ASTM D6978-05, FDA 21 CFR 177.2600
Certifications/Compliance (Europe) CE 0086, EAC TP TC 019:2011, EN 388:2016, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-5:2016, EN ISO 374-1:2016
Chemotherapeutic Rated Yes
Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 0.65
Color Teal
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 7.9 mil
Finger Thickness (Metric) 0.20 mm
Hand Ambidextrous
Latex Free Yes
Material Polychloroprene
Palm Thickness (English) 7.9 mil
Palm Thickness (Metric) 0.20 mm
Powdered Powder Free
Product Type Controlled Environment Gloves
Size 7
Sterility Non-sterile
Thickness (English) 7.9 mil
Thickness (Metric) 0.20 mm
Manufacturing/QMS Audit Standards ISO 9001
Model 93-360
Packaging Type Case
Quantity 500/Pk.
Series MICROFLEX™ 93-360
Tensile Strength 22 MPa
Length (English) 12 in.
Length (Metric) 30 cm
Vis mere Vis mindre
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.