missing translation for 'onlineSavingsMsg'
Learn More

Usbeck Laborgeraete™ MicroFix Bosshead Stainless Steel

Product Code. 31237679
Change view
Click to view available options
Includes:
Hex Socket Screws
Knurled Screws
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes
31237679 Knurled Screws
31237672 Hex Socket Screws
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31237679 Supplier Usbeck Laborgeraete™ Supplier No. 2385
  • ONLINE EXCLUSIVE PRICE
    £21.45
    £20.64 / Pack of 1
    Save £0.81
    3% Off
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The USBECK MicroFix bosshead, made from stainless steel, offers a particularly space-saving and stable connection solution for right-angled or T-joint connections of two rods. Ideal for use in tight installation environments, such as under laboratory fume hoods.

  • Made from stainless steel: corrosion resistant and durable
  • Right-angle or T-connection of two rods up to Ø 13 mm
  • Ultra-compact dimensions: 25 mm diameter, 30 mm length

Specifications

Material Stainless Steel
Height (Metric) 30 mm
Diameter (Metric) Outer 25 mm
Includes Knurled Screws
Product Type Bosshead
Autoclavable Autoclavable
Weight (Metric) 50 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.