missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Fully encapsulated coverall, for use in combination with Scott Proflow PAPR fan unit, breathing hose and filters.
- Double elasticated cuffs, attached socks with boot over-flap.
- Emergency rip cord attached to left chest shoulder and left back shoulder as worn
- Multi-layer barrier fabric effective against numerous chemicals
- Highly visible bright yellow for improved worker safety
- Lightweight yet durable
- Anti-static according to EN 1149-5
Specifications
Specifications
| Certifications/Compliance | Type 3/4 EN14605, Type 5 EN ISO 13982-1, EN14126, EN1073-2, EN 12941, EN1149-5 |
| Color | Yellow |
| Hood Type | Fully Encapsulated |
| Material | Microporous Polypropylene Laminate |
| Size | Medium |
| Ankle Style | Attached socks, Boot overflaps |
| Back Style | Accommodates Scott Proflow 2SC/EX PAPR fan unit, breathing hoses, and filters |
| Collar Type | Air permeable SMS |
| Cuff Style | Double, Elastic |
| Description | Emergency rip cord |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?