missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific Microcentrifuge Tubes, Natural
Shop All Thermo Scientific CO₂ Incubators Products

Click to view available options
Volume (Metric):
0.2 mL
0.5 mL
1.5 mL
Unit Size:
Pack of 1000
Description
- 100% polypropylene
- Frosted writing area and a syringe pierceable cap
- Autoclavable
- Disposable
Specifications
Specifications
| Cap Style | Flat |
| Closure Color | Natural |
| Closure Material | Polypropylene |
| Description | Microcentrifuge Tube |
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.2 mL |
| Color | Natural |
| Material | Polypropylene |
| Height (Metric) | 22.2 mm |
| No. per Pack | 1000 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction