missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Microcentrifuge Tubes with Attached Screw Caps

Manufactured from polypropylene with polypropylene screw cap. BRAND™ Microcentrifuge Tubes with Attached Screw Caps include a frosted marking area for identification or other purposes. Complies with DIN EN 285 standards. Autoclavable at 121°C (2 bar). Colored polypropylene cap inserts for identification may be purchased separately.

Brand:  BRAND™ 780711

Code : A0

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 10588541

  • £249.74 / Pack of 1000
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

  • Manufactured from polypropylene with polypropylene screw cap.
  • Complies with DIN EN 285 standards.
  • Frosted marking area allows sample identification or other notations.
  • Temperature range: -196°C to 121°C.
  • Autoclavable at 121°C (2 bar)
  • Colored polypropylene cap inserts for identification may be purchased separately.
Specifications

Specifications

13 mm
Up to 1.0 mL
Polypropylene
1.5 mL
Self-standing, conical bottom
–196 to 121°C
17,000 G
DIN EN 285
Autoclavable
Polypropylene
44 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers