missing translation for 'onlineSavingsMsg'
Learn More

ratiolab™ Microcentrifuge Tube with Screw Cap and O-ring Seal

Product Code. 10504375
Click to view available options
Capacity (Metric):
0.5 μL
1.5 μL
Bottom Shape:
Conical
Flat
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 10504375

Brand: ratiolab™ 5616021

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Choose from either free-standing or conical bottom microcentrifuge tubes.

  • Free of DNA-, DNase-, pyrogens, ATP and PCR-Inhibitors
  • Autoclavable up to +121°C
  • Packaged in 2 bags of 500 tubes

Specifications

Autoclavable Autoclavable
Capacity (Metric) 0.5 μL
Color Clear
Material Polypropylene
No. per Pack 1000 Tubes/Pk.
Packaging Resealable Bag
Temperature Range (Metric) -80°C to +121°C
Sterility Sterile
Graduated No
Closure Type Screw Cap
Bottom Shape Flat
Max. RCF 25,000 x g
Diameter (Metric) 13.1 mm
Shape Cylindrical
Length (Metric) 48 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.