missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Microbore Tubing Links

Product Code. 11997855
Click to view available options
Tubing Size:
48
Diameter (Metric) Inner:
2.79 mm
Material:
Thermal-set Rubber, Siloxane Polymers, Amorphous Silica
Color:
Translucent Clear to Light Amber
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 11997855

Brand: Thermo Scientific™ 72460279

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.

Thermo Scientific™ Microbore Tubing Links are for use with the Manostat™ Carter Variable Flow pumps.

Tygon™ R-3603 PVC

  • Thermoplastic Tygon R-3603 PVC based material with plasticizer
  • Firm stiff material
  • Transparent, clear in color
  • Temperature range -58° to +165°F (-50° to +74°C)
  • FDA 21 CFR 175.300

Silicone Platinum Cured

  • Thermal set rubber
  • Siloxanes polymers and amorphous silica
  • Excellent compression strength
  • Soft material
  • Translucent, clear to light amber in color
  • Temperature range -60° to +460°F (-51° to +232°C)
  • USP Class IV FDA 21 CFR 177.300

Pharmed / Santoprene

  • Thermoplastic elastomer
  • Polypropylene-based material with USP mineral oil
  • Excellent tensile strength
  • Opaque, beige in color
  • Temperature range -75° to +275°F (-59° to +135°C)
  • Meets USP Class IV FDA 21 CFR 177.2600 NSF Listed (Standard 51)

Viton™ Fluoroelastomer

  • Thermal set rubber
  • Viton B (67% Fluorine)
  • Firm stiff material
  • Opaque, black in color
  • Temperature range -25° to +400°F (-32° to +205°C)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance USP Class VI, FDA 21 CFR 177.2600, NSF-listed (Standard 51)
Diameter (English) Inner 0.109 in.
Diameter (Metric) Inner 2.79 mm
Material Thermal-set Rubber, Siloxane Polymers, Amorphous Silica
Diameter (English) Outer 1.88 in.
Diameter (Metric) Outer 48 mm
For Use With Manostat Carter variable-flow pumps
Min. Operating Temperature (English) -60°F
Min. Operating Temperature (Metric) -51°C
Product Line Thermo Scientific™
Tubing Size 48
Includes 6/pk
Color Translucent Clear to Light Amber
Max. Operating Temperature (English) 460°F
Max. Operating Temperature (Metric) 232°C
Product Type Microbore Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.