missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Microbore Tubing for FH10 Pump Systems

Product Code. 11705259
Change view
Click to view available options
Diameter (Metric) Inner:
2.06 mm
Unit Size:
30m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
11705259 2.06 mm 30m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11705259 Supplier Masterflex™ Supplier No. 9580942
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Microbore Tubing for FH10 Pump Systems feature a full range of auto-analysis size tubing and tubing links, precision-extruded to provide optimum performance.

Thermo Scientific™ Microbore Tubing for FH10 Pump Systems feature a full range of microbore auto-analysis size tubing and tubing links. Materials are precision-extruded to provide optimum performance for flow accuracy and repeatability.

Silicone (platinum)

  • Slightly greater clarity
  • Smooth surface; lower protein binding levels
  • Fewer potential leachables
  • Ideal for pharmaceutical and biotechnology use
  • Maximum pressure 1.3 bar

Tygon™ R-3603

  • Ideal for general transfer applications
  • Economical
  • Nontoxic, nonaging, and nonoxidizing
  • Maximum pressure 2 bar

Tygon™ LFL

  • Longest tubing life of all Tygon tubing formulations
  • Broad chemical compatibility
  • Low gas permeability
  • Maximum pressure 2 bar

PharMed™ BPT

  • Over 10,000 hours of tubing life
  • Resists ozone and UV radiation
  • Noncytotoxic and nonhemolytic
  • Ideal for tissue and cell culture work
  • Maximum pressure 2 bar

FDA Viton™

  • Meets FDA and NSF standards
  • Excellent chemical resistance
  • Resists corrosives, solvents, and oils at elevated temperatures
  • Maximum pressure 1 bar

Requires:

Use with FH10 Microflex peristaltic pump systems

Specifications

Certifications/Compliance USP Class VI, FDA 21 CFR 177.2600, European Pharmacopoeia (EP)
Description FH10 Tubing
Diameter (Metric) Inner 2.06 mm
Material PharMed BPT
Overall Length (English) 100 ft.
Overall Length (Metric) 3040 cm
For Use With FH10 Microflex peristaltic pump systems
For Use With (Application) Great for tissue and cell work ΓÇö nontoxic and nonhemolytic. Long service life minimizes risk of fluid exposure; reduces tubing costs and pump downtime. Opaque to UV and visible light to protect light-sensitive fluids. Low gas permeability. High-pressure (100 psi) version available.
Sterilization Method Sterilize by ETO, autoclave, or gamma radiation up to 2.5 Mrad. Repeated autoclaving will not affect overall life.
Gas Permeability CO2: 1200; H2: ----; O2: 200; N2: 80
Limitations Potential leaching of USP mineral oil or blend material.
Color Opaque Beige
Maximum Pressure 2 bar
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.