missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Microbore Tubing

Product Code. 15395408
Click to view available options
Diameter (Metric) Inner:
1.02 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 15395408

Brand: Masterflex™ 0641904

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for general laboratory and pharmaceutical use.

  • For general laboratory and pharmaceutical use, especially with precision injection or dispensing applications.
  • Excellent with low-flow peristaltic pump applications.
  • Extremely flexible.
  • Non toxic.
  • Nonpyrogenic.
  • Biocompatible.
  • Crystal clear.

Specifications

Certifications/Compliance ADCF;FDA;European Pharmacopoeia;Non-DEHP;NSF-51;NSF-61;3A;Non-Phthalate;USP
Autoclavable Autoclavable
Diameter (Metric) Inner 1.02 mm
Material Tygon ND-100-80
Diameter (Metric) Outer 1.78 mm
Overall Length (Metric) 30.5 m
Thickness (Metric) 0.38 mm
Min. Operating Temperature (Metric) -31°C
Sterilization Method Autoclave, ETO, or gamma irradiation
Color Clear
Max. Operating Temperature (Metric) 85°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.