missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Ultra II Gloves

Product Code. 17873722 Shop All Ansell Products
Change view
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17873722 5.5/6 Pack of 100
17823622 9.5/10 Pack of 100
17853742 7.5/8 Pack of 100
17833802 6.5/7 Pack of 100
17803732 8.5/9 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
This product contains natural rubber latex which may cause allergic reactions, including anaphylactic responses.
Product Code. 17873722 Supplier Ansell Supplier No. 553691
  • ONLINE EXCLUSIVE PRICE
    £13.81
    £10.75 / Pack of 100
    Save £3.06
    22% Off
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
This product contains natural rubber latex which may cause allergic reactions, including anaphylactic responses.

Latex, powder-free gloves are optimal for tactility, ease of donning and protection in the industrial setting.

  • ISO 13485, ISO 9001, ISO 10993-10:2002 certified
  • Non-sterile glove has a chlorinated inner surface designed to ensure easy and fast donning
  • Fully textured surface provides high tactile sensitivity, making it ideal for double gloving
  • Ansell's natural rubber latex formulation provides a comfortable, well-fitting glove while extensive leaching phases and post-production washing cycles ensure a very low residual protein content
  • CE Marked as a Class I Medical Device, it is additionally certified and CE Marked as Category III Personal Protective Equipment, ensuring more consistent quality and providing protection for a wide range of applications
  • Unique latex formulation offers comfortable, precise handling with high sensitivity
  • Chlorinated inner coating to ensure easy donning
  • Secure barrier protection with a high degree of tear resistance
  • For industrial applications

Specifications

Certifications/Compliance CE 0493, Category III, ISO 13485, ISO 9001, ISO 10993-10:2002
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374-2 and -4
Accelerator Free No
Applications Industrial
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 6.3 mil
Finger Thickness (Metric) 0.15 mm
Latex Free No
Material Latex
Palm Thickness (English) 5.5 mil
Palm Thickness (Metric) 0.13 mm
Powdered Powder Free
Product Type Latex Gloves
Size 5.5/6
Sterility Non-sterile
Thickness (English) 5.5 mil
Thickness (Metric) 0.13 mm
Model MICRO-TOUCH-303041A
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.