missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Nitrile Accelerator-Free Gloves

Product Code. 16386901 Shop All Ansell Products
Change view
Click to view available options
Size:
Small
Medium
X-Large
Unit Size:
Pack of 100
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16386901 X-Large Pack of 100
16356901 Small Pack of 100
16366901 Medium Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 16386901 Supplier Ansell Supplier No. 700105
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MICRO-TOUCH™ Nitrile, powder-free examination glove with advanced allergy prevention

  • Provides a high-level of barrier protection against punctures as well as excellent resistance from a broad range of commonly used chemicals.
  • Chlorinated inner surface for easy donning
  • Protects from latex Type I allergy
  • 100% thiuram-free formulation significantly reduces the risk of Type IV allergies.

Specifications

Certifications/Compliance (Europe) EN 420:2003
Color Blue
Disposable Single-use
Finger Thickness (Metric) 0.12 mm
Material Nitrile
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Size X-Large
Length (Metric) 24 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.