missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH Nitrile Acc-Free

Product Code. 16346901 Shop All Ansell Products
Change view
Click to view available options
Size:
Large, 8.5/9
X-Small, 5.5/6
Unit Size:
Pack of 100
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16346901 X-Small, 5.5/6 Pack of 100
16376901 Large, 8.5/9 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16346901 Supplier Ansell Supplier No. 700101
  • ONLINE EXCLUSIVE PRICE
    £16.83
    £9.45 / Pack of 100
    Save £7.38
    43% Off
 Restricted Item
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

MICRO-TOUCH Nitrile Acc-Freeare nitrile, powder-free examination gloves with advanced allergy prevention.

  • Superior barrier protection and puncture resistance
  • Chlorinated inner surface for ease of donning
  • Protects from latex Type I allergy and minimizes chemical Type IV allergy

Specifications

Certifications/Compliance (Europe) CE 0493, Category III, Medical Device Regulation (EU) 2017/745 Class I, EN 16523-1, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10993-10:2002, ISO 9001, ISO 13485, UKCA
Chemotherapeutic Rated Yes, in accordance with ASTM D6978 (Not listed in the US FDA 510k)
Chlorinated Yes
Accelerator Free Yes
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small, 5.5/6
Sterility Non-sterile
Thickness (English) 3.1 mil
Thickness (Metric) 0.08 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.