missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Nitrafree™ 451 Gloves

Product Code. p-7250211 Shop All Ansell Products
Click to view available options
Size:
5.5/6
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
Pack of 100

Product Code. 17863792

Brand: Ansell 6034511

Only null left
Add to basket
Add to basket

Thin, nitrile gloves providing comfortable and reliable protection while supporting breast cancer research in the healthcare setting.

  • ASTM D6319, ASTM D6978 certified
  • Nitrile examination gloves made from a durable and soft nitrile formulation
  • Manufactured without chemical accelerators, helpolyisopreneng to protect users from Type IV chemical allergies
  • Provides comfortable and reliable protection while supporting breast cancer research
  • Thin and light weight to ensure high tactility while working
  • For use in chemotherapy and medical applications

Specifications

Certifications/Compliance ASTM D6978, ASTM D6319, Category III, CE 0493, FDA21 CFR 177-2600-US Food Contact Approved, ISO 9001, ISO 10993-10:2002, ISO 13485
Certifications/Compliance (Europe) EN 16523-1, EN 374-2 and -4, EN 420:2003 + A1:2009, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-1:2016, EN ISO 374-5:2016
Accelerator Free Yes
Applications Healthcare
AQL 1.5
Color Pink
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.1 mil
Palm Thickness (Metric) 0.08 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 6.5/7
Sterility Non-sterile
Thickness (English) 3.1 mil
Thickness (Metric) 0.08 mm
FDA 510 (k) Yes
Model MICRO-TOUCH-313016
Length (English) 9.5 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.