missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ Nitra Touch™ Industrial Gloves

Product Code. p-7250208 Shop All Ansell Products
Click to view available options
Size:
6.5/7
7.5/8
8.5/9
9.5/10
Unit Size:
100 pairs

Product Code. 17823842

Brand: Ansell 4400052

Only null left
Add to basket
Add to basket

This non-sterile, nitrile glove is specifically designed to better protect healthcare workers handling chemicals and cytostatics.

  • ASTM D6978 certified
  • Features a longer cuff design for added protection and a better fit on garments
  • High-level protection and comfort
  • Certified to the rigorous Personal Protective Equipment (PPE) EN 420 and EN374 standards
  • Chlorinated internal surface for easy donning
  • Comfortable film with textured fingers helps users perform tasks and procedures
  • Tested against over 100 chemicals and chemotherapy drugs

Specifications

Certifications/Compliance ASTM D6978, CE 0493, ISO 9001, Food Type: Rubber
Certifications/Compliance (Europe) EN 16523-1, EN ISO 374-1:2016, EN 374:2003, EN ISO 374-5:2016, EN 420:2003 + A1:2009, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN 455 Part 1, EN 455 Part 2, EN 455 Part 3, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 374-2 and -4, EN 421:2010
Applications Industrial
Color Green
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5.1 mil
Palm Thickness (Metric) 0.13 mm
Size 6.5/7
Thickness (English) 5.1 mil
Thickness (Metric) 0.13 mm
Glove Cuff Style Extended
Model MICRO-TOUCH-313020
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.