missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH Nitra-Tex EP

Product Code. 16366911 Shop All Ansell Products
Change view
Click to view available options
Size:
Large, 8.5/9
Medium, 7.5/8
Small, 6.5/7
X-Large, 9.5/10
X-Small, 5.5/6
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16366911 Medium, 7.5/8 Pack of 100
16346911 X-Small, 5.5/6 Pack of 100
16356911 Small, 6.5/7 Pack of 100
16376911 Large, 8.5/9 Pack of 100
16386911 X-Large, 9.5/10 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16366911 Supplier Ansell Supplier No. 700123

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

MICRO-TOUCH Nitra-Tex EP are nitrile, powder-free, extended cuff examination gloves with strong barrier protection.

  • Additional length for extra protection
  • Excellent resistance to a broad range of commonly used chemicals
  • Protects from latex Type I allergy
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance (Europe) CE 0493, Category III, Medical Device Regulation (EU) 2017/745 Class I, EN 16523-1, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 10993-10:2002, ISO 9001, ISO 13485, Food Contact, UKCA
Chlorinated Yes
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.1 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium, 7.5/8
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.1 mm
Length (English) 11.6 in.
Length (Metric) 295 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.