missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH Nitra-Tex

Product Code. 16316911 Shop All Ansell Products
Change view
Click to view available options
Size:
Large, 8.5/9
Large, 9.5/10
Medium, 7.5/8
Small, 6.5/7
X-Small, 5.5/6
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16316911 Medium, 7.5/8 Pack of 100
16396901 X-Small, 5.5/6 Pack of 100
16306911 Small, 6.5/7 Pack of 100
16326911 Large, 8.5/9 Pack of 100
16336911 Large, 9.5/10 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16316911 Supplier Ansell Supplier No. 700113
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

MICRO-TOUCH Nitra-Tex are nitrile, powder-free examination gloves with strong barrier protection.

  • Excellent resistance to a broad range of commonly used chemicals
  • Protects from latex Type I allergy
  • Tested for use with chemotherapy drugs

Specifications

Certifications/Compliance (Europe) CE 0493, Category III, Medical Device Regulation (EU) 2017/745 Class I, EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 421:2010, ISO 10993-10:2002, ISO 13485, ISO 9001, Food Contact, UKCA
Chemotherapeutic Rated Yes
Chlorinated Yes
Accelerator Free No
Applications Healthcare
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.9 mil
Palm Thickness (Metric) 0.1 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium, 7.5/8
Sterility Non-sterile
Thickness (English) 3.9 mil
Thickness (Metric) 0.1 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.