missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH™ N30 Nitrile Gloves

Product Code. 17843792 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Unit Size:
Pack of 30
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17843792 X-Small Pack of 30
17823792 Medium Pack of 30
17893672 Small Pack of 30
17853632 X-Large Pack of 30
17873632 Large Pack of 30
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17843792 Supplier Ansell Supplier No. 313043060
  • ONLINE EXCLUSIVE PRICE
    £3.20
    £2.85 / Pack of 30
    Save £0.35
    10% Off
Estimated Shipment: 17-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Lightweight, tactile nitrile gloves are polymer-coated for easy donning in industrial or household settings.

  • ISO 9001, ISO 13485, ISO 10993-10:2002 certified
  • Provides reliable protection in a lightweight design for enhanced tactility and dexterity
  • Convenient 30-count retail pack
  • For use in a wide range of general household applications

Specifications

Certifications/Compliance Category III, CE 0493, Food Type: Rubber, ISO 9001, ISO 13485, ISO 10993-10:2002
Certifications/Compliance (Europe) EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 374-2 and -4
Accelerator Free No
Applications Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 4.3 mil
Finger Thickness (Metric) 0.11 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size X-Small
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
Model MICRO-TOUCH-313022
Length (English) 9.8 in.
Length (Metric) 25 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.