missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICRO-TOUCH Coated Gloves

Product Code. 16306891 Shop All Ansell Products
Change view
Click to view available options
Size:
Large, 8.5/9
Medium, 7.5/8
Small, 6.5/7
X-Large, 9.5/10
X-Small, 5.5/6
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
16306891 X-Small, 5.5/6 Pack of 100
16316891 Small, 6.5/7 Pack of 100
16326891 Medium, 7.5/8 Pack of 100
16336891 Large, 8.5/9 Pack of 100
16346891 X-Large, 9.5/10 Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 16306891 Supplier Ansell Supplier No. 553301
  • ONLINE EXCLUSIVE PRICE
    £13.81
    £8.65 / Pack of 100
    Save £5.16
    37% Off
 Restricted Item
Estimated Shipment: 13-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

MICRO-TOUCH Coated Gloves are latex, powder-free, examination gloves coated for quick and frequent donning.

  • Polyacrylate internal coating
  • High levels of elasticity, flexibility and sensitivity
  • Low allergenicity latex reduces risk of contact dermatitis

Specifications

Certifications/Compliance (Europe) CE 0493, Category III, Medical Device Regulation (EU) 2017/745 Class I, EN 16523-1, EN 421:2010, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-5:2016, ISO 11193-1:2008, ISO 9001, ISO 10993-10:2010, ISO 13485, UKCA
Chemotherapeutic Rated No
Accelerator Free No
Applications Healthcare
AQL 1.5
Color White
Disposable Single-use
Exterior Finish Fingertip Textured
Finger Thickness (English) 5.5 mil
Finger Thickness (Metric) 0.14 mm
Latex Free No
Material Natural Rubber Latex
Palm Thickness (English) 4.3 mil
Palm Thickness (Metric) 0.11 mm
Powdered Powder Free
Product Type Latex Examination Gloves
Size X-Small, 5.5/6
Sterility Non-sterile
Thickness (English) 0.11 mm
Thickness (Metric) 0.11 mm
Length (English) 9.5 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.