missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ Micro-Stir™ Single Place Magnetic Stirrer

Product Code. 12907296 Shop All Wheaton Science Products Products
Change view
Click to view available options
Plug Type:
UK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
12907296 UK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12907296 Supplier Wheaton™ Supplier No. W900700D
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured specifically for cell culture applications. Wheaton™ Micro-Stir™ Single Place Magnetic Stirrer is ideal for low speed shear mixing.

  • 5-200 RPM speed range
  • Programmable, remote control and alarm capable
  • Brushless direct drive motor provides low maintenance 
TRUSTED_SUSTAINABILITY

Specifications

Speed 5 to 200 rpm
Stirring Positions 1
Top Plate Material Aluminum
Voltage 230 V
Wattage 15 w
Height (Metric) 92 mm
Width (Metric) 203 mm
Electrical Requirements 100 to 240V, 50/60 Hz, 15w
Frequency 50/60 Hz
Power Setting Programmable, remote control
Plug Type UK
Temperature Range (Metric) 15°C to 40°C
Type Magnetic Stirrer
Weight (Metric) 1.9 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.