missing translation for 'onlineSavingsMsg'
Learn More

Schneider Gerd™ Micro Spatula

Product Code. 10505344
Change view
Click to view available options
Length (Metric):
185 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10505344 185 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10505344 Supplier Schneider Gerd™ Supplier No. 9853
Only null left
Add to basket
Edge
Add to basket

Use this spatula for a variety of applications. Schneider Gerd™ Micro Spatulas are ideal for use with a wide range of compounds.

  • Spatulas are ideal for working with powders, stirring and mixing
  • Perfect for miniscule amounts of chemicals

Specifications

Quantity 1 Pk.
Product Type Micro Spatula
Width (Metric) Blade 5 mm
Dimensions (L x W) 185 x 5 mm
Length (Metric) 185 mm
Product Title
Select an issue

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.