missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma Micro, Self-Masking Cuvette AS4B-QS/QG
Description
- Micro cell
- Self masking
- UV/VIS range
- Suprasil quartz/quartz glass construction
- Fits all standard spectrophotometer cell holders
- Can be used with any beam height
- Supplied with a square PTFE lid
Specifications
Specifications
| Type | Self-masking, Micro |
| Capacity (Metric) | 1.4 mL |
| Material | Suprasil Quartz/Quartz Glass |
| Closure Material | PTFE |
| Width (Metric) Interior | 9.5 mm |
| Includes | Square PTFE Lid |
| Quantity | 1/Pk |
| Path Length | 10 mm |
| Wavelength Range | 360 to 2500 nm |
| Height (Metric) | 45 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?