missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cadence Science™ Micro-Mate Connectors
Click to view available options
Diameter (English) Inner:
0.188 to 0.25 in.
0.25 to 0.313 in.
For Use With:
4.5 to 6mm
6 to 7.8mm
Unit Size:
Pack of 5
Description
Cadence Science Micro-Mate Connectors, Diameter Inner: 0.25 to 0.313 in., For Use With: 6 to 7.8mm, Certifications/Compliance: ISO 594, Stainless Steel, Tubing Connector, Maximum Pressure: 45 psi
Specifications
Specifications
| Certifications/Compliance | ISO 594 |
| Diameter (English) Inner | 0.25 to 0.313 in. |
| Material | Stainless Steel |
| Diameter (English) Outer | 0.23 in. to 0.307 in. |
| Diameter (Metric) Outer | 6 to 7.8 mm |
| For Use With | 6 to 7.8mm |
| Maximum Pressure | 45 psi |
| Product Type | Tubing Connector |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction