missing translation for 'onlineSavingsMsg'
Learn More

Excelon Micro-Line Translucent Mini-Bore Tubing

Product Code. 30053014 Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
0.02 in.
0.03 in.
0.04 in.
0.05 in.
0.063 in.
Diameter (English) Outer:
0.06 in.
0.07 in.
0.09 in.
0/125 in.
Unit Size:
15m
This item is not returnable. View return policy

Product Code. 30053014

Brand: Excelon 5011752

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A translucent, odorless, and tasteless mini-bore tubing that offers practical solutions to maintaining a non-toxic and non-contaminating environment

Meets USP Class VI, FDA Regulation 21CFR177.350, and National Formulary Vo. 14. No plasticizers used in the manufacturing process. Excellent flexibility with no kinking and 100% plastic memory. Retains flexibility in sub-zero temperatures and resists age hardening. Won’t leach or migrate

Specifications

Diameter (English) Inner 0.063 in.
Diameter (English) Outer 0/125 in.
Color Translucent
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.