missing translation for 'onlineSavingsMsg'
Learn More

Scotch-Brite™ Micro Duett Wipes

Product Code. 17138690
Click to view available options
Color:
Blue
Green
Red
Yellow
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17138690

Brand: Scotch-Brite™ 7100043536

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Premium wipes that offer highly efficient lint-free and streak-free cleaning power on most common surfaces. Excellent absorbency and wiping power with a very soft, and comfortable grip. Wipes can be used dry or damp, with or without chemicals.

  • Lint and streak free cleaning, especially in wet areas
  • Can be used dry or damp, with or without chemicals
  • Good durability and machine washable up to 95°C
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (Metric) 400 mm
Width (Metric) 320 mm
Color Yellow
Dimensions (L x W) 400 x 320 mm
Packaging Quantity 5/Pk.
Care Instructions Machine Washable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.