missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Micro Double Spatula, 6mm

Product Code. 10310902
Change view
Click to view available options
Length (Metric):
150 mm
185 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10310902 185 mm Each
10487801 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10310902 Supplier Usbeck™ Supplier No. 3213
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Transport substances with ease. Usbeck™ Micro Double Spatula is ideal for lifting, flipping or spreading substances.

  • Stainless steel
  • Flexible

Specifications

Product Type Double Ended Micro Spatula
Width (Metric) Blade 6 mm
Material Stainless Steel
Length (Metric) 185 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.