missing translation for 'onlineSavingsMsg'
Learn More

Usbeck™ Micro Double Spatula

Product Code. 10147011
Change view
Click to view available options
Length (Metric):
100 mm
130 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
10147011 130 mm Each
10196911 100 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10147011 Supplier Usbeck™ Supplier No. 3201
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Transport substances with ease. Usbeck™ Micro Double Spatula is ideal for lifting, flipping or spreading substances.

  • Stainless steel
  • Flexible

Specifications

Product Type Double Ended Micro Spatula
Width (Metric) Blade 3 mm
Material Stainless Steel
Length (Metric) 130 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.