missing translation for 'onlineSavingsMsg'
Learn More

Hellma Micro Cuvette, 108.002F-QS

Product Code. 10690693
Change view
Click to view available options
Path Length:
10 x 2 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Path Length Unit Size
10690693 10 x 2 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10690693 Supplier Hellma Supplier No. 108002F1040
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Highly pure Suprasil™ quartz glass fluorescence cuvette with a PTFE lid.

  • High-purity synthetic fused silica quartz construction
  • UV/VIS range
  • Fluorescence cell
  • PTFE lid included

Specifications

Capacity (Metric) 500 μL
Material Suprasil Quartz
Closure Material PTFE
Width (Metric) Interior 2 mm
Thickness (Metric) Base Thickness: 9 mm
Includes PTFE Lid
Quantity 1/Pk
Path Length 10 x 2 mm
Wavelength Range 200 to 2500 nm
Height (Metric) 45 mm
Width (Metric) 12.5 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.