missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wld Tec™ gasprofi 1 SCS micro school edition Bunsen Burner
Description
This safe gas burner for sterilizing, heating and other flame related applications combines all the functional advantages needed in modern schools.
Specifications
Specifications
| Product Type | Micro Bunsen Burner |
| Gas Type | Natural Gas |
| Length (Metric) | 85 mm |
| Material | Stainless Steel |
| Height (Metric) | 49 mm |
| Includes | Foot Pedal and Button Function |
| Max. Temperature (Metric) | 1300°C (Natural Gas), 1350°C (Liquid Gas) |
| No. per Pack | 1 Ea. |
| Weight (Metric) | 700 g |
| Width (Metric) | 86 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?