missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck MF-Millipore™ Membrane Filter, 0.025 μm
13 mm diameter, mixed cellulose esters (MCE) membrane, hydrophilic
£323.00 - £660.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Material | MCE |
Pore Size | 0.025 μm |
Sterility | Non-sterile |
Flow Rate | 0.15 mL/min x cm2 |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
10578432
|
Merck
VSWP04700 |
47 mm |
£389.00
Pack of 100 |
Estimated Shipment: 22-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10568432
|
Merck
VSWP02500 |
25 mm |
£323.00
Pack of 100 |
Estimated Shipment: 29-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10300171
|
Merck
VSWP14250 |
142 mm |
£660.00
Pack of 50 |
Estimated Shipment: 26-06-2024
Log in to see stock. |
|||||
10288040
|
Merck
VSWP01300 |
13 mm |
£423.00
1g |
Estimated Shipment: 20-05-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10268090
|
Merck
VSWP09025 |
90 mm |
£328.00
Pack of 25 |
Estimated Shipment: 06-06-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.
Features & Benefits:
- Versatile filter for biological and environmental monitoring applications
- Available in a range of pore sizes, colored black or white, with or without a gridded surface
- Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods
Specifications
Not Autoclavable | |
0.025 μm | |
0.15 mL/min x cm2 | |
Filter Membranes |
MCE | |
Non-sterile | |
105 μm | |
Hydrophilic |