missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ XS Precision L-Platform Balances

Product Code. p-3319512 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
16 kg
32.1 kg
6.4, 32.1 kg
Readability:
0.1 g
1 g
Model:
XS16001L
XS32000L
XS32001L
XS32001LDR
Stabilization Time:
1.2 sec.
1.5 sec.
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Stabilization Time unitSize
12740714 16 kg 0.1 g XS16001L 1.5 sec. Each
12760714 32.1 kg 0.1 g XS32001L 1.5 sec. -
12780714 6.4, 32.1 kg 1 g XS32001LDR 1.5 sec. Each
12710724 32.1 kg 1 g XS32000L 1.2 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12740714 Supplier Mettler Toledo™ Supplier No. 11130663

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Offers the required high capacity and precision with large-sized platform

Chemical-resistant housing and robust design overload protection makes XS-L the ideal choice for everyday use in harsh environements.

  • MonoBloc™ HighSpeed weighing technology for fast and accurate results reduces settling time - stabilization time - up to 20%
  • FACT fully automatic temperature-controlled internal adjustment
  • Backlit graphic display with touchscreen operation
  • Weighing pan made from stainless steel, with draft ring or draft shield depending on resolution
  • Pacesetting interface (RS232) flexibility - including Ethernet, wireless Bluetooth and PS/2 - for efficient data capture and simple network integration
  • Feedthrough for below-the-balance weighing (optional)
  • Protective cover for terminal and weighing platform
  • Clear text dialogue in multiple languages
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, ISO 9001, ISO 14001
Connection Type RS-232, ethernet, wireless bluetooth, PS/2
Capacity 16 kg
Display Type LCD
Readability 0.1 g
Leveling FACT fully automatic
Linearity ±200 mg
Model XS16001L
Repeatability 80 mg
Stabilization Time 1.5 sec.
Test Load 5 kg
Type Precision Balance
Warranty 1 Year
Width (English) 14.1 in.
Width (English) Pan 11 in.
Width (Metric) 35.8 cm
Width (Metric) Pan 28 cm
Height (English) 5.1 in.
Height (Metric) 13 cm
Depth (English) 11 in.
Depth (English) Pan 14 in.
Depth (Metric) 28 cm
Depth (Metric) Pan 35.56 cm
Weight (English) 27.3 lb.
Weight (Metric) 12.3 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.