missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ SevenGo™ perfectION Combined ISE Membrane Modules

PerfectION combined membrane module makes ISE easy

Brand:  Mettler Toledo™ 51344852

Code : 04

Additional Details : Weight : 0.88000kg

 View more versions of this product

Product Code. 11907941

  • £340.00 / Each
Estimated Shipment: 22-07-2024
to see stock.
Add to basket

Description

Description

  • Allows for precise determinations and replaceable membranes for an optimal Ion measurement
  • Combined ion-selective electrode
  • Polymer membrane
  • Lemo connector
Specifications

Specifications

Can flow easily through the junction and junction is optimally cleaned between the measurements and the electrolyte can be simply emptied and refilled
ISA
Combined ISE Membrane module
0°C to 40°C
Lemo
32° to 104°F
PerfectION Combined NO-3 ISE
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers