missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ SevenGo™ perfectION Combined ISE Electrodes
Get an “All-In-One Solution” with SevenGo™ perfectION Combined ISE Electrodes. The brilliant Click & Clear™ press mechanism allows for quick cleaning and ensures stable readings even in difficult samples.
£1195.00 - £1315.00
Specifications
Connector Types | Lemo |
---|---|
Filling Solution Type | ISA |
Electrode | Combined ISE Electrode |
Product Code | Brand | Applications | Operating Range (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Applications | Operating Range (Metric) | Price | Quantity & Availability | ||||
11977821
|
Mettler Toledo™
51344806 |
Cl- ions | 1.8 to 35500mg/L |
£1195.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
11997821
|
Mettler Toledo™
51344803 |
Ca+2 ions | 0.02 to 40100mg/L |
£1315.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
11967821
|
Mettler Toledo™
51344800 |
Ag+/S-2 ions | 0.003 to 32000mg/L |
£1315.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
11987821
|
Mettler Toledo™
51344809 |
CN- ions | 0.2 to 260mg/L |
£1195.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
11917831
|
Mettler Toledo™
51344818 |
I- ions | 0.005 to 127000mg/L |
£1195.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
11947831
|
Mettler Toledo™
51344827 |
NO-3 ions | 0.1 to 14000mg/L |
£1315.00
Each |
Estimated Shipment: 22-07-2024
Log in to see stock. |
||||
Description
- As vast as the range of different ions, is the selection of ionÂselective electrodes (ISE)
- The special Click & Clear™ junction allows for an optimal contact of the electrolyte solution and the sample
- With the dedicated solutions the sample can be optimally prepared for successful measurement of ion concentration
Specifications
Lemo | |
ISA | |
Combined ISE Electrode |