missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Expansion Modules for SevenExcellence™ Meters

The modular design of SevenExcellence allows you to expand your instrument with additional measurement parameters for future needs at any time.

Brand:  Mettler Toledo™ 30034471

Code : 03

Additional Details : Weight : 0.14000kg

 View more versions of this product

Product Code. 13440689

  • £1010.00 / Each
In Stock
to see stock.
Add to basket

Description

Description

Just add the new expansion unit, switch on the instrument and the new expansion unit is automatically recognized and ready to use! SevenExcellence fits in total three expansion units in any composition.

Specifications

Specifications

±0.002
±0.1°C
-2 to 20
0.1/1mV
0.1°C
±0.1mV
pH/Ion Module
-2000 to 2000mV
0.001/0.01/0.1
-30°C to +130°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers