missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Expansion Modules for SevenExcellence™ Meters

Product Code. 13410689 Shop All Mettler Toledo Products
Click to view available options
Type:
Blank Module
Conductivity Module
pH/Ion Module
pH/mV Module
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13410689

Brand: Mettler Toledo™ 30034472

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

The modular design of SevenExcellence allows you to expand your instrument with additional measurement parameters for future needs at any time.

Just add the new expansion unit, switch on the instrument and the new expansion unit is automatically recognized and ready to use! SevenExcellence fits in total three expansion units in any composition.

TRUSTED_SUSTAINABILITY

Specifications

Accuracy (pH) ±0.002
Accuracy (mV) ±0.1mV
Accuracy (Temperature) ±0.1°C
Type pH/mV Module
pH Range -2 to 20
Range (mV) -2000 to 2000mV
Resolution (mV) 0.1/1mV
Resolution (Temperature) 0.1°C
Temperature (Metric) Range -30°C to +130°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.