missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ pH Plug and Play Glass Titration Electrodes

Product Code. 11347260 Shop All Mettler Toledo Products
Change view
Click to view available options
Diameter (Metric):
12 mm
Filling Solution Type:
1 mol/L LiCl
3 mol/L KCl
Junction:
Ground Glass
Moveable Tefzel
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Filling Solution Type Junction unitSize
11347260 12 mm 3 mol/L KCl Ground Glass Each
12724922 12 mm 1 mol/L LiCl Moveable Tefzel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11347260 Supplier Mettler Toledo™ Supplier No. 51109504

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Includes

25mL of reference electrolyte, detachable cable, and quality certificate with unique serial number (all models except DGi114SC, which contains sensor chip)

For direct pH measurements and acid/base titrations in aqueous or non-aqueous media. Mettler Toledo pH Plug and Play Glass Titration Electrodes includes a Plug and Play sensor with integrated sensor chip for secure handling.

  • ARGENTHAL™ reference system present
  • Features refillable reference electrolyte
  • Shaft material is made of glass
  • Length, 150mm; Diameter, 12mm

Model DGi101-SC and DGi102-Mini

  • U-glass type membrane glass
  • Diaphragm is ceramic pin
  • Silver ion trap to ensure that the electrolyte is absolutely free from silver ions

DGi111-SC
  • HA-taped type membrane glass
  • Diaphragm is ceramic pin
  • Silver ion trap to ensure that the electrolyte is absolutely free from silver ions

DGi113-SC
  • A41 cylindrical type membrane glass
  • Movable PTFE sleeve junction
  • Integrated glass sleeve for secure fixation in the titration head

DGi115-SC
  • HA-cylindrical type membrane glass
  • Fixed ground glass sleeve junction
  • Silver ion trap to ensure that the electrolyte is absolutely free from silver ions

DGi114-SC
  • HA-cylindrical type membrane glass
  • Movable PTFE sleeve junction

DGi116-Solvent
  • Spherical A41 glass membrane of low resistance for fast and sensitive pH response and chemical resistance
  • Easy-to-clean glass sleeve junction providing a uniform electrolyte flow
  • Gold shielding for efficient electric and static shielding
  • Movable ground glass sleeve junction

DGi117-Water
  • Double junction construction
  • Fixed ground-glass sleeve junction
  • Features Pt1000 temperature sensor
  • Integrated glass sleeve for secure fixation in the titration head
  • Gold shielding against electrostatic effects
  • LoT spherical type membrane glass
  • Spherical glass membrane of low resistance
  • MultiPin™ screw cap for secure connection of combined electrode and temperature probe cable
TRUSTED_SUSTAINABILITY

Specifications

Connector Types MultiPin, S12 (DGi115-SC), S7 (DG115-SC)
Junction Ground Glass
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type pH Plug and Play Electrode
Filling Solution Type 3 mol/L KCl
For Use With (Application) For direct pH measurements and acid/base titrations
Includes Fixed sleeve diaphragm, for acid/base aqueous titration
Internal Reference ARGENTHAL
Membrane HA Glass
Model DGi115-SC
Temperature (English) Operating 32°F to 212°F
Temperature (Metric) Range 0°C to 100°C
Length (English) 5.88 in.
Length (Metric) 149.5 mm
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.