missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ perfectION™ Ion-Selective Epoxy Combination Electrodes
Shop All Mettler Toledo Products
Click to view available options
Connector Types:
Lemo
Unit Size:
Each
Description
Ion-selective Combination Electrode
- Available with polymer-matrix or solid-state membrane suitable for precise determination of specific ions
- Epoxy bodies
- 4.75 in. long (120mm) and 0.5 in. (12mm) in diameter
Note
Not for use wth ethanol
Order Info
For other ion-selective electrodes and for membrane kits not listed here, contact your Fisher Scientific™ Customer Service Representative.
Specifications
Specifications
| Applications | For determination of Fluoride ions |
| Connector Types | Lemo |
| Filling Solution Type | Ion Electrolyte A |
| Length (English) | 4.75 in. |
| Length (English) Cable | 3.9 ft. |
| Length (Metric) | 120mm |
| Length (Metric) Cable | 1.2m |
| Material | Epoxy |
| Temperature (English) Operating | 32° to 176°F |
| pH Range | 4.5 to 5.5 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction