missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ perfectION™ Ion-Selective Epoxy Combination Electrodes
Shop All Mettler Toledo ProductsDescription
Ion-selective Combination Electrode
- Available with polymer-matrix or solid-state membrane suitable for precise determination of specific ions
- Epoxy bodies
- 4.75 in. long (120mm) and 0.5 in. (12mm) in diameter
Note
Not for use wth ethanol
Order Info
For other ion-selective electrodes and for membrane kits not listed here, contact your Fisher Scientific™ Customer Service Representative.
Specifications
Specifications
| Applications | For determination of copper ions |
| Connector Types | Lemo |
| Filling Solution Type | Ion Electrolyte D |
| Length (English) Cable | 3.9 ft. |
| Length (Metric) Cable | 1.2m |
| Material | Epoxy |
| Temperature (English) Operating | 32° to 176°F |
| pH Range | 2 to 12 |
| Membrane | Solid state |
| Electrode | Solid state |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?