missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Standard ME Precision Lab Balance

Product Code. 15939237 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
120 g
220 g
320 g
420 g
1200 g
2200 g
3200 g
4.2 kg
4200 g
Readability:
0.001 g
1 mg
0.01 g
0.1 g
Model:
ME1002E
ME103E
ME2002E
ME203E
ME3002E
ME303
ME303E
ME4001E
ME4002
ME4002E
ME403E
Calibration:
External
Internal
Unit Size:
1 unit
Each
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model Calibration unitSize
15939237 4.2 kg 0.01 g ME4002 Internal 1 unit
15929237 120 g 1 mg ME103E External 1 unit
15480935 220 g 1 mg ME203E External Each
15919237 320 g 1 mg ME303E External -
15979227 320 g 0.001 g ME303 Internal -
15909237 420 g 1 mg ME403E External 1 unit
15909247 1200 g 0.01 g ME1002E External -
15963940 2200 g 0.01 g ME2002E External -
15999237 3200 g 0.01 g ME3002E External 1 unit
15989237 4200 g 0.01 g ME4002E External -
15929247 4200 g 0.1 g ME4001E External -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 15939237 Supplier Mettler Toledo™ Supplier No. 30029106

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Standard ME Precision Balances simplify weighing tasks and increase efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise weighing results. ME Precision Lab Balances are designed to last, with a solid metal base and stainless-steel weighing pan.

  • Balance Type: Precision Balance (1, 2, and 3 Place Balances)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal/External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: RS232, Bluetooth (optional)
  • Display: Backlit LCD

See how it ranks among Standard balances:

  • ME-T (Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)
TRUSTED_SUSTAINABILITY

Specifications

Capacity 4.2 kg
Display Type Backlit LCD
Readability 0.01 g
Format Formulation, Totaling, Dynamic Weighing
For Use With (Application) Formulation, Totaling, Dynamic Weighing, Piece Counting
Leveling Front Feet
Linearity 0.02 g
Model ME4002
Repeatability 0.01 g
Sensitivity Drift 3.0 ppm/°C
Stabilization Time 1 sec.
Type Precision Balance
Depth (Metric) Pan 180 mm
Weight (English) 7 lb.
Weight (Metric) 3.2 kg
Electrical Requirements 100/240 V 50/60 Hz
Calibration Internal
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.