missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Standard ME Precision Lab Balance

Product Code. 15909237 Shop All Mettler Toledo Products
Click to view available options
Capacity:
120 g
220 g
320 g
420 g
1200 g
2200 g
3200 g
4.2 kg
4200 g
Readability:
0.001 g
1 mg
0.01 g
0.1 g
Model:
ME1002E
ME103E
ME2002E
ME203E
ME3002E
ME303
ME303E
ME4001E
ME4002
ME4002E
ME403E
Calibration:
External
Internal
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 15909237

Brand: Mettler Toledo™ 30029095

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Standard ME Precision Balances simplify weighing tasks and increase efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise weighing results. ME Precision Lab Balances are designed to last, with a solid metal base and stainless-steel weighing pan.

  • Balance Type: Precision Balance (1, 2, and 3 Place Balances)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection
  • Calibration Type: Internal/External
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: RS232, Bluetooth (optional)
  • Display: Backlit LCD

See how it ranks among Standard balances:

  • ME-T (Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)
TRUSTED_SUSTAINABILITY

Specifications

Automation Interface Keys
Certifications/Compliance ISO/GLP
Connection Type RS-232
Capacity 420 g
Display Type Backlit LCD
Readability 1 mg
For Use With (Application) Formulation, Totaling, Dynamic Weighing, Piece Counting
Includes Draft Shield, Protective Cover, Universal AC Adapter
Linearity ±0.002 g
Material ABS Plastic, Die-cast Aluminum, Stainless Steel
Model ME403E
Repeatability 0.7 mg
Stabilization Time 1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Precision Balance
Dimensions (L x W x H) 31.9 x 21 x 28.9 cm
Length (English) 12.5 in.
Length (Metric) 31.9 cm
Width (English) 8.2 in.
Width (Metric) 21 cm
Width (Metric) Pan 12 cm
Height (English) 11.3 in.
Height (Metric) 28.9 cm
Diameter (Metric) Outer Pan 120 mm
Weight (English) 9.7 lb.
Weight (Metric) 4.4 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Wattage 10 W
Amperage 0.3 A
Frequency 50/60 Hz
Calibration External
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.