missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Standard ME Analytical Lab Balance
GREENER_CHOICE

Product Code. 15843088 Shop All Mettler Toledo Products
Click to view available options
Capacity:
52 g
120 g
220 g
Model:
ME104
ME104E
ME204
ME204E
ME54E
Calibration:
External
Internal
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 15843088

Brand: Mettler Toledo™ 30029066

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

The Standard ME Analytical Lab Balance simplifies weighing tasks and increases efficiency. The Electromagnetic Force Compensation weighing cell with overload protection ensures precise analytical weighing results. Designed to last, with a solid metal base and stainless-steel weighing pan.

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: Electromagnetic Force Compensation Weigh Cell with Overload Protection (available with Internal or External Calibration)
  • Calibration Type: Internal/External
  • Balance Housing: Die-cast aluminum, ABS
  • Connection Type: RS232, Bluetooth (optional)
  • Display: Backlit LCD
See how it ranks among Standard balances:
  • ME-T (FACT Internal/External Calibration)
  • ME (Internal/External Calibration)
  • PL-E (External Calibration)

Compliance

Meets ISO/GLP documentation requirements.

TRUSTED_SUSTAINABILITY

Specifications

Calibration Internal
Capacity 220 g
Display Type Backlit LCD
Readability 0.1 mg
Leveling Front feet
Linearity 0.2 mg
Model ME204
Repeatability 0.08 mg
Sensitivity Drift 2.0 ppm/°C
Stabilization Time 2 sec.
Type Analytical Balance
Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 90 mm
Weight (English) 10.3 lb.
Weight (Metric) 4.7 kg
Electrical Requirements 100/240 V 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.