missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Advanced ML-T Precision Balance

Advanced ML-T Precision Balance features a compact design to optimize your workspace. The high quality MonoBloc weigh cell with automatic internal adjustment and overload protection ensures highly accurate weighing results.

Brand:  Mettler Toledo™ 30243406

Code : NEW

Additional Details : Weight : 5.90000kg

 View more versions of this product

Product Code. 15550983

  • £3656.84 / Each
Estimated Shipment: 26-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Mettler Toledo Advanced ML-T Precision Balances have 10 integrated weighing applications and 15 language options. The robust MonoBloc weigh cell with FACT automatic internal adjustment delivers highly accurate results. Assign users the necessary functions and applications on the intuitive interface to manage data and prevent errors. The level warning feature alerts the user when the balance is correctly leveled.

  • Balance Type: Precision Balance (1, 2 and 3 Place Balances)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
  • Display: 4.5 in.Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Certifications

CE marked, ISO 9001, ISO 14001

Specifications

Specifications

CE marked, ISO 9001, ISO 14001
320 g
1 mg
Built-in Level Control
Metal Housing
Round
1400 mg (acc. to USP), 140 mg (U=1%, k=2)
Precision Balance
120 mm
USB Host/USB Device/RS-232
TFT Touchscreen
Ideal for stocktaking or fieldwork.
2 mg (limit values), 0.6 mg (typical value)
ML303T
1 mg (limit value), 0.7 mg (typical value)
1.5 sec.
4.7 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers