missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ Advanced ML-T Analytical Balance

Product Code. 15520983 Shop All Mettler Toledo Products
Click to view available options
Capacity:
52 g
120 g
220 g
320 g
Model:
ML104T
ML204T
ML304T
ML54T
Stabilization Time:
2 sec.
3 sec.
Unit Size:
1 unit
This item is not returnable. View return policy

Product Code. 15520983

Brand: Mettler Toledo™ 30243391

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Advanced ML-T Analytical Balance has a readability of 0.1 mg, 10 weighing applications and a compact design to optimzie space. Simple operation within the 4.5 inch color touchscreen allows you to easily manage weighing data.

Mettler Toledo Advanced ML-T Analytical Balances feature a 4.5-inch color touchscreen with simple operation to easily manage data and navigate 10 integrated weighing applications. The MonoBloc weigh cell combined with FACT automatic internal adjustment and a 0.1mg readability ensures highly precise results. These balances are compatible with our EasyDirect software for enhanced data management.

  • Balance Type: Analytical Balance (4-Place Balance)
  • Weigh Cell: MonoBloc Weigh Cell with Overload Protection
  • Calibration Type: Internal (FACT Automatic)
  • Balance Housing: Die-cast Aluminum, ABS
  • Connection Type: USB-A, USB-B, RS232, Ethernet (LAN), Bluetooth (Optional)
  • Display: 4.5 in. Color TFT Touchscreen

See how it ranks among our Advanced balance line:

  • MS (Semi-micro, MS-TS, MS-L)
  • ML-T

Certifications

CE marked, ISO 9001, ISO 14001

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE marked, ISO 9001, ISO 14001
Connection Type Bluetooth (optional)
Capacity 52 g
Display Type TFT Touchscreen
Readability 0.1 mg
Grade Analytical
Leveling Built-in Level Control
Linearity 0.2 mg (limit value), 0.06 mg (typical value)
Material Metal Housing
Model ML54T
Repeatability 0.1 mg (limit value), 0.08 mg (typical value)
Sample Size 120 mg (acc. to USP), 12 mg (U=1%, k=2)
Sensitivity Drift 0.1 mg
Stabilization Time 2 sec.
Type Analytical Balance
Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 90 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.