missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ InLab™ Conductivity Portable Probes

Product Code. 10248114 Shop All Mettler Toledo Products
Change view
Click to view available options
Cell Constant:
0.105 cm-1 certified
0.57 cm-1 nominal
Measurement Ranges:
0.001 to 500 μS/cm
0.01 to 1000 μS/cm
0.01 to 1000 mS/cm
Model:
InLab™ 738
InLab™ 738-10m-ISM
InLab™ 738-ISM
InLab™ 742
InLab™ 742-ISM
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cell Constant Measurement Ranges Model unitSize
10248114 0.105 cm-1 certified 0.001 to 500 μS/cm InLab™ 742-ISM Each
10778975 0.57 cm-1 nominal 0.01 to 1000 mS/cm InLab™ 738-ISM Each
10504935 0.57 cm-1 nominal 0.01 to 1000 μS/cm InLab™ 738-10m-ISM Each
10258114 0.57 cm-1 nominal 0.01 to 1000 mS/cm InLab™ 738 Each
10617635 0.105 cm-1 certified 0.001 to 500 μS/cm InLab™ 742 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10248114 Supplier METTLER TOLEDO™ Supplier No. 51344116
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A selection of conductivity probes suitable for all applications.

  • Required cables included for METTLER TOLEDO Seven2Go and SevenGo portable meters
  • Mini-DIN connects to benchtop meter; LTW connects to portable meter
  • Integrated temperature probes
  • Probes with nominal cell constants require calibration before use
  • Probes with certified cell constants are ready to use after verification step - do not calibrate

Accessories & Care

  • Store dry
  • Handle with care to avoid changing the cell constant (cell constant is a physical value)
  • Nominal cell constants require calibration with one standard (see list of standards below)
  • Certified cell constants require verification check with one standard (see list of standards below)

Standards

  • 10 μS/cm, one-time use sachets (30111141)
  • 84 μS/cm, one-time use sachets (30111140)
  • 1413 μS/cm, one-time use sachets (51302049)
  • 12.88 mS/cm, one-time use sachets (51302050)
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 0.105 cm-1 certified
Connector Types LTW
For Use With (Equipment) SevenGo Duo™ SG23 and SevenGo Duo pro™ SG78 Dual Channel Portable Meters
Temperature (Metric) Range 0°C to 100°C
Diameter (English) Body 0.47 in.
Diameter (Metric) Body 12 mm
Length (English) 4.72 in.
Length (English) Cable 70.86 in.
Length (Metric) 120 mm
Length (Metric) Cable 1.8 m
Material Stainless Steel Shaft
Measurement Ranges 0.001 to 500 μS/cm
Storage Method Dry
Probe Conductivity
Temperature Sensor NTC 30kilohm
Model InLab™ 742-ISM
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.