missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ InLab™ Conductivity Benchtop Probes

Product Code. 11344213 Shop All Mettler Toledo Products
Change view
Click to view available options
Cell Constant:
0.06 cm-1 nominal
0.105 cm-1 certified
0.57 cm-1 nominal
0.80 cm-1 nominal
1.0 cm-1 nominal
Measurement Ranges:
0.001 to 500 μS/cm
0.01 to 100 mS/cm
0.01 to 1000 μS/cm
0.01 to 1000 mS/cm
0.01 to 112 mS/cm
0.01 to 500 μS/cm
0.1 to 500 μS/cm
Model:
InLab 710
InLab 720
InLab 731
InLab 731-2m
InLab 731-2m-ISM
InLab 731-ISM
InLab 741
InLab 741-ISM
InLab 751-4mm
InLab 752-6mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Cell Constant Measurement Ranges Model unitSize
11344213 1.0 cm-1 nominal 0.01 to 112 mS/cm InLab 752-6mm Each
11917791 0.57 cm-1 nominal 0.01 to 1000 μS/cm InLab 731-2m Each
10421435 0.105 cm-1 certified 0.001 to 500 μS/cm InLab 741 Each
11334213 1.0 cm-1 nominal 0.01 to 100 mS/cm InLab 751-4mm Each
10723281 0.80 cm-1 nominal 0.01 to 500 μS/cm InLab 710 Each
10508062 0.06 cm-1 nominal 0.1 to 500 μS/cm InLab 720 Each
10625905 0.57 cm-1 nominal 0.01 to 1000 mS/cm InLab 731 Each
11334223 0.57 cm-1 nominal 0.01 to 1000 mS/cm InLab 731-ISM Each
11344223 0.57 cm-1 nominal 0.01 to 1000 μS/cm InLab 731-2m-ISM Each
11354223 0.105 cm-1 certified 0.001 to 500 μS/cm InLab 741-ISM Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 11344213 Supplier METTLER TOLEDO™ Supplier No. 51344031
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A selection of conductivity probes suitable for all applications.

  • Required cables included for METTLER TOLEDO SevenExcellence or SevenCompact
  • Mini-DIN connects to benchtop meter; LTW connects to portable meter
  • Integrated temperature probes
  • Probes with nominal cell constants require calibration before use
  • Probes with certified cell constants are ready to use after verification step - do not calibrate

Accessories & Care

  • Store dry
  • Handle with care to avoid changing the cell constant (cell constant is a physical value)
  • Nominal cell constants require calibration with one standard (see list of standards below)
  • Certified cell constants require verification check with one standard (see list of standards below)

Standards

  • 10 μS/cm, one-time use sachets (30111141)
  • 84 μS/cm, one-time use sachets (30111140)
  • 1413 μS/cm, one-time use sachets (51302049)
  • 12.88 mS/cm, one-time use sachets (51302050)
TRUSTED_SUSTAINABILITY

Specifications

Cell Constant 1.0 cm-1 nominal
Connector Types Mini-DIN
For Use With (Application) General conductivity measurements
Sensor Types Integrated Temperature Sensor
Temperature (Metric) Range 0°C to 100°C
Diameter (English) Body 0.23 in.
Diameter (Metric) Body 6 mm
Length (English) Cable 39.3 in.
Length (Metric) Cable 1.2 m
Material Glass
Measurement Ranges 0.01 to 112 mS/cm
Includes 2 m attached cable
Model InLab 752-6mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.