missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Prior to first use, rinse the electrode with distilled water and soak it in the appropriate standard for 24-48 hours and then fill with reference electrolyte (refer to table above)
- ISA (Ionic strength adjuster) solution required to be added to all calibration standards and samples prior to measurement for accurate results
- Refer to electrode user manual for appropriate ratio of ISA solution to sample volume
- Add filling solution each day before using the electrode (at least 2.5 cm above sample level in beaker)
- Be sure to screw cap tightly immediately after use
- The filling solution inside the electrode should not be allowed to evaporate, as crystallization will result
- For storage between measurements and up to three days, store in the appropriate standard
- For long-term storage, refer to specific ISE electrode user manual
- Sensing membrane will wear over time; each membrane can last about six months with normal use, but actual lifespan will depend on the type of samples that are being measured
- Competing ion interferences are common. Refer to ISE electrode user manual for potential interferences
- Compatible with METTLER TOLEDO SevenExcellence Benchtop, Seven2Go, and SevenGo Portable
- Compatible with InMotion Autosampler to automate measurement and cleaning of up to 303 samples
Specifications
Specifications
| Connector Types | S7 BNC Cable |
| Description | Required Solutions: Reference Electrolyte: 1 mol/L KNO3 Ionic Strength Adjuster - 1 mol/L KNO3 |
| Diameter (English) Body | 0.5 in. |
| Diameter (Metric) Body | 12 mm |
| Length (English) | 4.75 in. |
| Length (Metric) | 120 mm |
| Material | Epoxy |
| Temperature (English) Operating | 0°F to 176°F |
| pH Range | 2 to 13 |
| Model | perfectION DX235-Cl- Half-Cell Electrode |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?