Learn More
Mettler Toledo™ Excellence, XS Series Precision Balances
Shop All Mettler Toledo ProductsDescription
Operating menu can be viewed in English, German, French, Spanish, Italian, Russian, and Japanese. All models can download software from the Internet, display various units of weight, tare over entire weighing range, display statistics with ± and %, count with reference optimization, perform formula weighing, and calculate with factors.
The innovative SmartPan™ helps you to get your work done more quickly by delivering accurate and stable results two times faster, even in difficult weighing environments such as fume cupboards and safety cabinets. Included as standard on all 0.01 g balances, the SmartPan weighing pan minimizes the effects of air currents on the weighing cell. All units have backlit graphic display with touch screen operation, fully automatic internal adjustment, alphanumeric sample ID entry, and IP54 in-use protection. The following optional interfaces are available: Bluetooth™ (wireless), Ethernet, PS/2, USB, LocalCAN™, or MiniMettler. Other peripherals are available; contact your sales representative for more information. Balance applications include statistics, percent weighing, animal/dynamic weighing, piece counting, formulation, and density determination. Electrical: 115/230V, 50/60Hz.
- Capacities from 210g to 32.1kg
- Readabilities from 0.001 to 1g
- Features proFACT™ Fully Automatic Calibration Technology
- Meets All GLP and ISO 9001 Requirements
Compliance
METTLER TOLEDO provides ISO 9001 manufacturing and nationwide ISO 9001 field service. UL listed and CSA certified.
Specifications
Specifications
| Certifications/Compliance | UL Listed. CE compliant. |
| Capacity | 310 g |
| Readability | 1 mg |
| Linearity | 2 mg |
| Material | Die-cast Aluminum, Plastic, Chrome Steel |
| Model | XS303S |
| Repeatability | 0.9 mg |
| Stabilization Time | 1.5 sec. |
| Type | Precision Balance |
| Electrical Requirements | 100/240 VAC 50/60 Hz 12 VDC ±3% 2.5 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.